Zoro Homepage

Air Cylinder, 3" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC03.00

  • Zoro # G111929761


product price: $979.99
/ea
Free Shipping & Returns

Key Features

End Cap Material
Aluminum
Body Material
Aluminum
Inlet Size
3/4 in
Piston Material
Aluminum
Cylinder Repair
Repairable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC03.00
Zoro #
G111929761
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3/4 in
Stroke Length
3 in
Overall Height
6 1/2 in
Bore Diameter
6 in
Rod Thread Length
1 5/8 in
End Cap Length
6 1/2 in
Overall Width
9 5/8 in
Rod Diameter
1 3/8 in
Rod Thread Size
1"-14

Details

Item
Air Cylinder
End Cap Material
Aluminum
Body Material
Aluminum
Piston Material
Aluminum
Cylinder Repair
Repairable
Maximum Operating Temperature
165 Degrees F
Piston Rod Material
Carbon Steel
Air Inlet Center to Center Distance
6 1/8 in
System of Measurement
Inch
Tie Rod Material
Carbon Steel
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Body Material Finish
Anodized
Cushion Type
Head and Cap
Cylinder Type
Extruded
Number of Rods
Single Rod
Air Inlet Type
NPT
Standards
RoHS Compliant
Cylinder Action
Double Acting
Magnetic Piston
Magnetic Piston
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
Series
4MA
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.