Zoro Homepage

Air Cylinder, 31" Stroke Length, NPT

  • Mfr # 4.00CTEF4MAU14AC31.00

  • Zoro # G511929620


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Piston Material
Aluminum
System of Measurement
Inch
Body Material Finish
Anodized
Number of Rods
Single Rod
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4.00CTEF4MAU14AC31.00
Zoro #
G511929620
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/2 in
Overall Height
4 1/2 in
Bore Diameter
4 in
Rod Thread Size
3/4"-16
Rod Diameter
1 in
Overall Width
36 5/8 in
Rod Thread Length
1 1/8 in
End Cap Length
4 1/2 in
Stroke Length
31 in

Details

Item
Air Cylinder
Piston Material
Aluminum
System of Measurement
Inch
Body Material Finish
Anodized
Number of Rods
Single Rod
Standards
RoHS Compliant
Maximum Operating Pressure
250 psi
Cylinder Type
Extruded
Cylinder Action
Double Acting
Cushion Type
Head and Cap
Series
4MA
Cylinder Repair
Repairable
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Tie Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Air Inlet Center to Center Distance
33 5/8 in
Body Material
Aluminum
End Cap Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Air Inlet Type
NPT
Piston Rod Material
Carbon Steel
Magnetic Piston
Magnetic Piston
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.