Zoro Homepage

Air Cylinder, 31" Stroke Length, NPT

  • Mfr # 6.00CTEF4MAU14AC31.00

  • Zoro # G411930160


product price: $1,555.99
/ea
Free Shipping & Returns

Key Features

Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Bore Diameter
6 in
For Fluid Type
Air
Body Material Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6.00CTEF4MAU14AC31.00
Zoro #
G411930160
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
6 in
Overall Height
6 1/2 in
Rod Diameter
1 3/8 in
Rod Thread Size
1"-14
End Cap Length
6 1/2 in
Rod Thread Length
1 5/8 in
Overall Width
37 5/8 in
Inlet Size
3/4 in
Stroke Length
31 in

Details

Item
Air Cylinder
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
For Fluid Type
Air
Body Material Finish
Anodized
End Cap Material
Aluminum
Air Inlet Type
NPT
Cylinder Type
Extruded
Body Material
Aluminum
Air Inlet Center to Center Distance
34 1/8 in
Cushion Type
Head and Cap
Magnetic Piston
Magnetic Piston
Cylinder Action
Double Acting
Maximum Operating Temperature
165 Degrees F
Series
4MA
Minimum Operating Temperature
-10 Degrees F
Piston Rod Material
Carbon Steel
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Number of Rods
Single Rod
Cylinder Repair
Repairable
Piston Rod Material Finish
Chrome Plated
Standards
RoHS Compliant
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.