Zoro Homepage

Air Cylinder, 32" Stroke Length, NPT

  • Mfr # 3.25CTEF4MAU14AC32.00

  • Zoro # G311929363


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 3/4 in
Maximum Operating Pressure
250 psi
Rod Thread Size
3/4"-16
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3.25CTEF4MAU14AC32.00
Zoro #
G311929363
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 3/4 in
Rod Thread Size
3/4"-16
Bore Diameter
3 1/4 in
Rod Diameter
1 in
Overall Width
37 5/8 in
Rod Thread Length
1 1/8 in
Stroke Length
32 in
End Cap Length
3 3/4 in
Inlet Size
1/2 in

Details

Item
Air Cylinder
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Series
4MA
Body Material Finish
Anodized
Cylinder Action
Double Acting
System of Measurement
Inch
Standards
RoHS Compliant
Air Inlet Center to Center Distance
34 5/8 in
Cylinder Repair
Repairable
For Fluid Type
Air
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Head and Cap
Tie Rod Material
Carbon Steel
Air Inlet Type
NPT
Magnetic Piston
Magnetic Piston
End Cap Material
Aluminum
Body Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Cylinder Type
Extruded
Piston Rod Material Finish
Chrome Plated
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Side Tap, Sleeve Nut, Bore Diameter 3 1/4 in, Cushion Type Head and Cap, Stroke Length 32 in, Inlet Size 1/2 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.