Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.75BFNSRM01.00

  • Zoro # G6114701


product price:  $56.35
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.75BFNSRM01.00
Zoro #
G6114701
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
5.1 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension D
0.22 in
Dimension Cc
0.25 in
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Dimension B
0.624 in
Dimension Kk
1/4"-28 UNF
Dimension J
0.19 in
Dimension E
0.62 in
Dimension A
3/4 in
Overall Width
1 in
Rod Diameter
1/4 in
End Cap Length
3/16 in
Bore Diameter
3/4 in
Stroke Length
1 in
Overall Height
1 in
Inlet Size
1/8 in
Body Diameter
13/16 in

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
1 in
Mount
Front Block
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Spring Retraction Force
6 lb
Single Acting/Double Acting
Single Acting
Finish
Silver
Cushion Type
None
Air Cylinder Mount
Front Block
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Features
Switch Ready
Spring Extension Force
3 lb
Air Inlet Type
NPT
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Maximum Operating Pressure
250 psi
Minimum Operating Temperature
14 Degrees F
System of Measurement
Inch
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Spring Retract
For Fluid Type
Air
Inlet Gender
Female
Body Material Grade
304
Series
SRM
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force 6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Body Diameter 13/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.