Shop PARKER

Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75DSRM02.00
  • Zoro # G6179792

product price: 
$
43.79
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.75DSRM02.00
Zoro #
G6179792
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
2 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Switch Ready
Air Cylinder Mount
Nose
End Cap Material
Aluminum
Finish
Silver
Cushion Type
None
Single Acting/Double Acting
Double Acting
Nose Mount Thread
5/8"-18
Temp. Range
14 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Air Inlet Type
NPT
Inlet Gender
Female
Body Material Grade
304
For Fluid Type
Air
System of Measurement
Inch
Series
SRM
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 2 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 7/8 in, Inlet Gender Female

Ratings & reviews