Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.75BRDSR03.00

  • Zoro # G6096623


product price:  $52.99
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
3/4 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.75BRDSR03.00
Zoro #
G6096623
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Rod Dia.
0.25 in
Overall Length
7.53 in
Rod Thread Length
3/4 in
Port Size
1/8 in FNPT
Dimension D
0.22 in
Dimension Kk
1/4"-28 UNF
Dimension C
0.25 in
Dimension B
0.624 in
Dimension A
3/4 in
Air Cylinder Bore Dia.
3/4 in
Rod Thread Size
1/4"-28
Dimension Cc
0.25 in
Bore Diameter
3/4 in
Overall Width
1 in
Overall Height
1 in
Rod Diameter
1/4 in
Nose Mount Thread Size
5/8"-18
Stroke Length
3 in
Inlet Size
1/8 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
3 in
Mount
Rear Block
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Temp. Range
14 Degrees to 140 Degrees F
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Features
Non-Switch Ready
Finish
Silver
End Cap Material
Aluminum
Air Cylinder Mount
Rear Block
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Air Inlet Type
NPT
For Fluid Type
Air
Series
SR
System of Measurement
Inch
Inlet Gender
Female
Number of Rods
Single Rod
Body Material Grade
304
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Rear, Body Material Grade 304, Overall Width 1 in, Overall Height 1 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.