Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 3/4" Stroke Length, NPT

  • Mfr # 2.50NLPM90.75

  • Zoro # G011931031


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Bore Diameter
2 1/2 in
Air Inlet Center to Center Distance
2 5/64 in
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Repairable
Cylinder Type
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50NLPM90.75
Zoro #
G011931031
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
2 1/2 in
Stroke Length
3/4 in
Rod Thread Length
1/8 in
Rod Diameter
3/4 in
Inlet Size
1/4 in
Rod Thread Size
1/2"-20

Details

Item
Air Cylinder
Air Inlet Center to Center Distance
2 5/64 in
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Repairable
Cylinder Type
Compact
Number of Rods
Single Rod
Body Material
Aluminum
End Cap Material
Aluminum
Weight
18.6 oz
System of Measurement
Inch
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Air Inlet Type
NPT
Series
LPM
Maximum Operating Pressure
145 psi
Piston Rod Material
Steel
Cushion Type
None
Piston Rod Material Finish
Chrome Plated
Maximum Operating Temperature
140 Degrees F
Cylinder Action
Double Acting
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 3/4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Piston Rod Material Finish Chrome Plated, Air Inlet Center to Center Distance 2 5/64 in, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.