Zoro Homepage

Air Cylinder, 35" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC35.00

  • Zoro # G411929904


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Tie Rod Material
Carbon Steel
End Cap Material
Aluminum
End Cap Length
2 in
Inlet Size
3/8 in
Maximum Operating Temperature
165 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC35.00
Zoro #
G411929904
UPC #
-
Country of Origin
United States

Dimensions

End Cap Length
2 in
Inlet Size
3/8 in
Rod Thread Length
3/4 in
Bore Diameter
1 1/2 in
Stroke Length
35 in
Rod Diameter
5/8 in
Rod Thread Size
7/16"-20
Overall Height
2 in
Overall Width
39 5/8 in

Details

Item
Air Cylinder
Tie Rod Material
Carbon Steel
End Cap Material
Aluminum
Maximum Operating Temperature
165 Degrees F
Cushion Type
Head and Cap
Piston Rod Material
Carbon Steel
Air Inlet Center to Center Distance
37 5/16 in
Number of Rods
Single Rod
System of Measurement
Inch
Body Material
Aluminum
Maximum Operating Pressure
250 psi
Body Material Finish
Anodized
Air Inlet Type
NPT
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Repairable
Cylinder Action
Double Acting
Cylinder Type
Extruded
Piston Material
Aluminum
Standards
RoHS Compliant
Magnetic Piston
Magnetic Piston
Series
4MA
Piston Rod Material Finish
Chrome Plated
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.