Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 4 1/2" Stroke Length, NPT

  • Mfr # 2.50CTEF4MAU14AC04.50

  • Zoro # G611930304


product price: $317.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
250 psi
Cylinder Action
Double Acting
Series
4MA
Body Material
Aluminum
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2.50CTEF4MAU14AC04.50
Zoro #
G611930304
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
End Cap Length
3 in
Overall Width
9 1/4 in
Rod Thread Size
7/16"-20
Rod Diameter
5/8 in
Rod Thread Length
3/4 in
Stroke Length
4 1/2 in
Bore Diameter
2 1/2 in
Inlet Size
3/8 in

Details

Item
Air Cylinder
Maximum Operating Pressure
250 psi
Cylinder Action
Double Acting
Series
4MA
Body Material
Aluminum
For Fluid Type
Air
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Air Inlet Center to Center Distance
6 7/8 in
Body Material Finish
Anodized
End Cap Material
Aluminum
Air Inlet Type
NPT
Piston Material
Aluminum
Cushion Type
Head and Cap
Minimum Operating Temperature
-10 Degrees F
Cylinder Repair
Repairable
Number of Rods
Single Rod
Tie Rod Material
Carbon Steel
Piston Rod Material
Carbon Steel
Maximum Operating Temperature
165 Degrees F
Piston Rod Material Finish
Chrome Plated
Cylinder Type
Extruded
System of Measurement
Inch
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.