Zoro Homepage

Air Cylinder, 40 mm Stroke Length, BSPP

  • Mfr # P1A-S010DS-0040

  • Zoro # G311930321


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Type
BSPP
End Cap Length
10 mm
Body Diameter
16 mm
Series
P1A
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S010DS-0040
Zoro #
G311930321
UPC #
-
Country of Origin
China

Dimensions

End Cap Length
10 mm
Body Diameter
16 mm
Inlet Size
M5
Rod Diameter
4 mm
Overall Height
13.5 mm
Stroke Length
40 mm
Bore Diameter
10 mm

Details

Item
Air Cylinder
Air Inlet Type
BSPP
Series
P1A
Magnetic Piston
Magnetic Piston
For Fluid Type
Air
Cushion Type
Bumpers
Body Material
Stainless Steel
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
176 Degrees F
Cylinder Repair
Non-Repairable
System of Measurement
Metric
Cylinder Type
Round Body
Mounting Orientation
Multiposition
Piston Rod Material
Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Standards
ISO 6432
End Cap Material
Aluminum
Cylinder Action
Double Acting
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.