Zoro Homepage

Air Cylinder, 40 mm Stroke Length, BSPP

  • Mfr # P1A-S016DS-0040

  • Zoro # G011930980


product price: $119.99
/ea
Free Shipping & Returns

Key Features

End Cap Length
13 mm
Standards
ISO 6432
For Fluid Type
Air
Bore Diameter
16 mm
Cushion Type
Bumpers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S016DS-0040
Zoro #
G011930980
UPC #
-
Country of Origin
China

Dimensions

End Cap Length
13 mm
Bore Diameter
16 mm
Overall Height
17.5 mm
Stroke Length
40 mm
Rod Diameter
6 mm
Inlet Size
M5
Body Diameter
20 mm

Details

Item
Air Cylinder
Standards
ISO 6432
For Fluid Type
Air
Cushion Type
Bumpers
Piston Rod Material
Stainless Steel
Magnetic Piston
Magnetic Piston
Mounting Orientation
Multiposition
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
176 Degrees F
Maximum Operating Pressure
145 psi
Series
P1A
Minimum Operating Temperature
-4 Degrees F
Cylinder Action
Double Acting
Body Material
Stainless Steel
Air Inlet Type
BSPP
Cylinder Type
Round Body
End Cap Material
Aluminum
System of Measurement
Metric
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 16 mm, Cushion Type Bumpers, Stroke Length 40 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 17.5 mm, Body Diameter 20 mm, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.