Air cylinder, 5" bore, 3" stroke

  • Mfr # 5.00CD4MAU14AC03.00
  • Zoro # G914847149
product price: 
$
675.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
1 1/8 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5.00CD4MAU14AC03.00
Zoro #
G914847149
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Pneumatic Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Piston Rod Material
Aluminum
End Cap Material
Aluminum
Standards
RoHS compliant
Cushion Type
Head and Cap
Tie Rod Material
Carbon Steel
Piston Material
Aluminum
Rod Gender
Male
Inlet Gender
Female
For Fluid Type
Air
End Cap Material Finish
Black Anodized
Maximum Operating Pressure
250 psi
Maximum Operating Temperature
250 Degrees F
Air Inlet Type
NPT
Actuation Type
Air Extend, Air Retract
Cylinder Repair
Repairable
System of Measurement
Inch
Series
4MA
Rod Rotation
Rotating Rod
Minimum Operating Temperature
-50 Degrees F
Body Material Finish
Anodized
Number of Rods
Single Rod

Dimensions

Rod Thread Length
1 1/8 in
Rod Thread Size
3/4-16 UNF
Overall Height
5 1/2 in
End Cap Length
5 1/2 in
Stroke Length
3 in
Rod Diameter
1 in
Bore Diameter
5 in
Inlet Size
1/2"
Overall Width
7 1/2 in

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Front Trunnion, Bore Diameter 5 in, Cushion Type Head and Cap, Stroke Length 3 in, Inlet Size 1/2 In., Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Carbon Steel, Overall Width 7 1/2 in, Overall Height 5 1/2 in, Body Diameter Not Applicable

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.