Zoro Homepage

Air Cylinder, 50 mm Stroke Length, BSPP

  • Mfr # P1A-S012DS-0050

  • Zoro # G311930437


product price: $133.99
/ea
Free Shipping & Returns

Key Features

For Fluid Type
Air
Rod Diameter
6 mm
Body Diameter
20 mm
Stroke Length
50 mm
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S012DS-0050
Zoro #
G311930437
UPC #
-
Country of Origin
China

Dimensions

Rod Diameter
6 mm
Body Diameter
20 mm
Stroke Length
50 mm
Overall Height
17.4 mm
Bore Diameter
12 mm
Inlet Size
M5
End Cap Length
13 mm

Details

Item
Air Cylinder
For Fluid Type
Air
Piston Rod Material
Stainless Steel
Magnetic Piston
Magnetic Piston
Maximum Operating Temperature
176 Degrees F
Standards
ISO 6432
Series
P1A
Cylinder Type
Round Body
Minimum Operating Temperature
-4 Degrees F
Body Material
Stainless Steel
System of Measurement
Metric
End Cap Material
Aluminum
Maximum Operating Pressure
145 psi
Cylinder Action
Double Acting
Cushion Type
Bumpers
Cylinder Repair
Non-Repairable
Mounting Orientation
Multiposition
Air Inlet Type
BSPP
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 12 mm, Cushion Type Bumpers, Stroke Length 50 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 17.4 mm, Body Diameter 20 mm, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.