Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air cylinder, 50mm bore, 520mm stroke

  • Mfr # P1F-S050MC-0520-0000

  • Zoro # G114847895


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
32 mm
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1F-S050MC-0520-0000
Zoro #
G114847895
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
32 mm
Rod Thread Size
M16 x 1.5
Rod Diameter
20 mm
Overall Height
64.5 mm
Stroke Length
520 mm
Bore Diameter
50 mm
Inlet Size
G 1/4
Extended Length
698.6 mm
Overall Width
64.5 mm

Details

Item
Pneumatic Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
End Cap Material
Aluminum
Piston Material
Polyoxymethylene
Cushion Type
Head and Cap
Tie Rod Material
Stainless Steel
Standards
ATEX (CE EX II 2GD c T4 120 Degrees C), ISO 15552
Minimum Operating Pressure
1 bar
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
80 Degrees C
Number of Rods
Single Rod
Inlet Gender
Female
Air Inlet Type
BSPP
Piston Rod Material Finish
Chrome Plated
Minimum Operating Temperature
-20 Degrees C
Series
P1F
Maximum Operating Pressure
10 bar
Body Material Finish
Anodized
Cylinder Repair
Repairable
Weight
1.22 kg
For Fluid Type
Air
Rod Gender
Male
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 50 mm, Cushion Type Head and Cap, Stroke Length 520 mm, Inlet Size G 1/4, Air Inlet Type BSPP, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Overall Width 64.5 mm

Restrictions

WARNING: This product can expose you to chemicals including 1,3-Butadiene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.