Air Cylinders
- Mfr # 3.00PLUM16A09.00
- Zoro # G422886418
product price:Â
$
905.99
/ea
Free Shipping & Returns
Key Features
Rod Rotation
Rotating Rod
Rod Gender
Male
Maximum Operating Temperature
165 Degrees F
Rod Thread Size
3/4"-10
Maximum Operating Pressure
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.00PLUM16A09.00
- Zoro #
- G422886418
- UPC #
- -
- Country of Origin
- United States
- Rod Rotation
- Rotating Rod
- Rod Gender
- Male
- Maximum Operating Temperature
- 165 Degrees F
- Maximum Operating Pressure
- 150 psi
- For Fluid Type
- Dry, Filtered Air
- Number of Rods
- Single Rod
- Cylinder Repair
- Repairable
- Air Inlet Type
- NPT
- Cushion Type
- None
- Magnetic Piston
- Magnetic Piston
- Piston Rod Material
- Steel
- Item
- Round Air Cylinder
- Minimum Operating Temperature
- -10 Degrees F
- Series
- P
- Cylinder Type
- Round Body
- System of Measurement
- Inch
- Body Material Finish
- Anodized
- Body Material
- Aluminum
- Piston Rod Material Finish
- Chrome Plated
Dimensions
- Rod Thread Size
- 3/4"-10
- Body Diameter
- 3 1/4 in
- Rod Thread Length
- 1 1/2 in
- Rod Diameter
- 3/4 in
- Nose Mount Thread Size
- 3/4"-10
- Stroke Length
- 9 in
- Inlet Size
- 3/8"
- Bore Diameter
- 3 in
Description
Round Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 3 in, Cushion Type None, Stroke Length 9 in, Inlet Size 3/8 In., Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Body Diameter 3 1/4 in, Inlet Gender Female, Maximum Operating Pressure 150 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.