Air Cylinder, 5/16 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.31NSR01.00

  • Zoro # G6174122


product price: $23.45
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
5/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.31NSR01.00
Zoro #
G6174122
UPC #
994141255156
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Rod Dia.
0.125 in
Overall Length
3 in
Rod Thread Length
3/8 in
Port Size
#10-32 UNF
Dimension Cc
0.125 in
Dimension E
0.36 in
Dimension N1
1/4"-28
Dimension A
19/50 in
Dimension Kk
#5-40 UNC
Rod Thread Size
#5-40
Bore Diameter
5/16 in
Rod Diameter
1/8 in
Stroke Length
1 in
Inlet Size
#10-32
Body Diameter
3/8 in
Nose Mount Thread Size
1/4"-28

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Nose
Air Cylinder Type
Round Body
Air Cylinder Mount
Nose
Nose Mount Thread
1/4"-28
Finish
Silver
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Temp. Range
-10 Degrees to 165 Degrees F
Single Acting/Double Acting
Single Acting
Cushion Type
None
Piston Material
Aluminum
Features
Non-Switch Ready
Spring Retraction Force
1 lb
Spring Extension Force
0.5 lb
System of Measurement
Inch
Number of Rods
Single Rod
Body Material Grade
304
Inlet Gender
Female
Actuation Type
Air Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees F
For Fluid Type
Air
Series
SR
Air Inlet Type
UN
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 5/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 1 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 3/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.