Zoro Homepage

Air Cylinder, 6" Stroke Length, NPT

  • Mfr # 0.56DXPSRM06.00

  • Zoro # G211931343


product price: $56.55
/ea

Key Features

Maximum Operating Pressure
250 psi
Spring Extension Force
4 lb
Inlet Size
#10-32
Body Material
Stainless Steel
Air Inlet Center to Center Distance
7 21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.56DXPSRM06.00
Zoro #
G211931343
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
#10-32
Nose Mount Thread Size
7/16"-20
Stroke Length
6 in
Bore Diameter
9/16 in
Rod Thread Size
#10-32
Rod Thread Length
1/2 in
Body Diameter
5/8 in
Rod Diameter
3/16 in

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.