Zoro Homepage

Air Cylinder, 6" Stroke Length, NPT

  • Mfr # 1.50CTEF4MAU14AC06.00

  • Zoro # G211974104


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
3/4 in
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CTEF4MAU14AC06.00
Zoro #
G211974104
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Overall Height
2 in
Bore Diameter
1 1/2 in
Inlet Size
3/8 in
End Cap Length
2 in
Stroke Length
6 in
Overall Width
10 5/8 in
Rod Diameter
5/8 in
Rod Thread Size
7/16"-20

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Body Material
Aluminum
Cylinder Type
Extruded
Magnetic Piston
Magnetic Piston
Body Material Finish
Anodized
End Cap Material
Aluminum
Air Inlet Center to Center Distance
8 5/16 in
Maximum Operating Temperature
165 Degrees F
Cylinder Repair
Repairable
Number of Rods
Single Rod
Air Inlet Type
NPT
Standards
RoHS Compliant
System of Measurement
Inch
Piston Material
Aluminum
Maximum Operating Pressure
250 psi
Cushion Type
Head and Cap
Series
4MA
Piston Rod Material Finish
Chrome Plated
For Fluid Type
Air
Tie Rod Material
Carbon Steel
Minimum Operating Temperature
-10 Degrees F
Piston Rod Material
Carbon Steel
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.