Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 7" Stroke Length, NPT

  • Mfr # 0.75BFDSRM07.00

  • Zoro # G111931382


product price: $68.69
/ea

Key Features

Bore Diameter
3/4 in
Rod Diameter
1/4 in
Piston Material
Aluminum
Stroke Length
7 in
Minimum Operating Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75BFDSRM07.00
Zoro #
G111931382
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Rod Diameter
1/4 in
Stroke Length
7 in
Rod Thread Length
3/4 in
Body Diameter
13/16 in
Inlet Size
1/8 in
Rod Thread Size
1/4"-28 UNF

Details

Item
Air Cylinder
Piston Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Magnetic Piston
Magnetic Piston
Cylinder Repair
Non-Repairable
Cushion Type
None
Series
SRM
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
Piston Rod Material
Stainless Steel
Cylinder Type
Round Body
System of Measurement
Inch
Number of Rods
Single Rod
End Cap Material
Aluminum
Body Material
Stainless Steel
Cylinder Action
Double Acting
Spring Extension Force
6 lb
For Fluid Type
Air
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width Not Applicable, Body Diameter 13/16 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.