Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 7" Stroke Length, NPT

  • Mfr # 1.06BFDSRM07.00

  • Zoro # G611931325


product price: $68.95
/ea

Key Features

Series
SRM
Cylinder Repair
Non-Repairable
Magnetic Piston
Magnetic Piston
Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06BFDSRM07.00
Zoro #
G611931325
UPC #
-
Country of Origin
United States

Dimensions

Body Diameter
1 1/8 in
Rod Diameter
5/16 in
Stroke Length
7 in
Inlet Size
1/8 in
Rod Thread Length
3/4 in
Rod Thread Size
5/16"-24 UNF
Bore Diameter
1 1/16 in

Details

Item
Air Cylinder
Series
SRM
Cylinder Repair
Non-Repairable
Magnetic Piston
Magnetic Piston
Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Maximum Operating Pressure
250 psi
Number of Rods
Single Rod
Cushion Type
None
Piston Material
Aluminum
Air Inlet Type
NPT
End Cap Material
Aluminum
Minimum Operating Temperature
14 Degrees F
Spring Extension Force
6 lb
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Body Material
Stainless Steel
System of Measurement
Inch
Cylinder Action
Double Acting
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 7 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width Not Applicable, Body Diameter 1 1/8 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.