Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 8" Stroke Length, NPT

  • Mfr # 0.56DXPSRM08.00

  • Zoro # G211931336


product price: $61.89
/ea

Key Features

Inlet Size
#10-32
Body Material
Stainless Steel
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.56DXPSRM08.00
Zoro #
G211931336
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
#10-32
Rod Thread Length
1/2 in
Nose Mount Thread Size
7/16"-20
Rod Thread Size
#10-32
Body Diameter
5/8 in
Bore Diameter
9/16 in
Rod Diameter
3/16 in
Stroke Length
8 in

Details

Item
Air Cylinder
Body Material
Stainless Steel
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Cushion Type
None
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
NPT
Cylinder Type
Round Body
Maximum Operating Pressure
250 psi
Air Inlet Center to Center Distance
9 21/32 in
Number of Rods
Single Rod
Spring Extension Force
4 lb
Cylinder Action
Double Acting
Series
SRM
Magnetic Piston
Magnetic Piston
System of Measurement
Inch
End Cap Material
Aluminum
Piston Rod Material
Stainless Steel
Cylinder Repair
Non-Repairable
Piston Material
Aluminum
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 8 in, Inlet Size #10-32, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Overall Width Not Applicable, Air Inlet Center to Center Distance 9 21/32 in, Body Diameter 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.