Zoro Homepage

Air Cylinder, 8" Stroke Length, NPT

  • Mfr # 0.75BFDSRM08.00

  • Zoro # G311931366


product price: $71.25
/ea

Key Features

For Fluid Type
Air
Rod Thread Length
3/4 in
Minimum Operating Temperature
14 Degrees F
Spring Extension Force
6 lb
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75BFDSRM08.00
Zoro #
G311931366
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Rod Diameter
1/4 in
Inlet Size
1/8 in
Body Diameter
13/16 in
Stroke Length
8 in
Bore Diameter
3/4 in
Rod Thread Size
1/4"-28 UNF

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width Not Applicable, Body Diameter 13/16 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.