Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 8" Stroke Length, NPT

  • Mfr # 1.06BFDSRM08.00

  • Zoro # G211974432


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Stainless Steel
Rod Thread Length
3/4 in
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.06BFDSRM08.00
Zoro #
G211974432
UPC #
-
Country of Origin
United States

Dimensions

Rod Thread Length
3/4 in
Bore Diameter
1 1/16 in
Body Diameter
1 1/8 in
Rod Thread Size
5/16"-24 UNF
Inlet Size
1/8 in
Stroke Length
8 in
Rod Diameter
5/16 in

Details

Item
Air Cylinder
Cylinder Action
Double Acting
Body Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Spring Extension Force
6 lb
Series
SRM
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
End Cap Material
Aluminum
Maximum Operating Temperature
140 Degrees F
Piston Material
Aluminum
Cushion Type
None
Air Inlet Type
NPT
Piston Rod Material
Stainless Steel
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Block, Bore Diameter 1 1/16 in, Cushion Type None, Stroke Length 8 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Overall Width Not Applicable, Body Diameter 1 1/8 in, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.