Zoro Homepage

Air Cylinder, 80 mm Stroke Length, BSPP

  • Mfr # P1A-S010DS-0080

  • Zoro # G811930302


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Stroke Length
80 mm
Cylinder Type
Round Body
Standards
ISO 6432
Maximum Operating Pressure
145 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S010DS-0080
Zoro #
G811930302
UPC #
-
Country of Origin
China

Dimensions

Stroke Length
80 mm
End Cap Length
10 mm
Body Diameter
16 mm
Rod Diameter
4 mm
Bore Diameter
10 mm
Inlet Size
M5
Overall Height
13.5 mm

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 10 mm, Cushion Type Bumpers, Stroke Length 80 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 13.5 mm, Body Diameter 16 mm, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.