Zoro Homepage

Air Cylinder, 80 mm Stroke Length, BSPP

  • Mfr # P1A-S012DS-0080

  • Zoro # G811930449


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cylinder Type
Round Body
Standards
ISO 6432
Inlet Size
M5
Air Inlet Type
BSPP
Minimum Operating Temperature
-4 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S012DS-0080
Zoro #
G811930449
UPC #
-
Country of Origin
China

Dimensions

Inlet Size
M5
Stroke Length
80 mm
End Cap Length
13 mm
Overall Height
17.4 mm
Bore Diameter
12 mm
Rod Diameter
6 mm
Body Diameter
20 mm

Details

Item
Air Cylinder
Cylinder Type
Round Body
Standards
ISO 6432
Air Inlet Type
BSPP
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Pressure
145 psi
Piston Rod Material
Stainless Steel
Maximum Operating Temperature
176 Degrees F
Mounting Orientation
Multiposition
Body Material
Stainless Steel
Cushion Type
Bumpers
System of Measurement
Metric
For Fluid Type
Air
Cylinder Repair
Non-Repairable
End Cap Material
Aluminum
Cylinder Action
Double Acting
Magnetic Piston
Magnetic Piston
Series
P1A
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 12 mm, Cushion Type Bumpers, Stroke Length 80 mm, Inlet Size M5, Air Inlet Type BSPP, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Overall Width Not Applicable, Overall Height 17.4 mm, Body Diameter 20 mm, Maximum Operating Pressure 145 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.