Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 80 mm Stroke Length, BSPP

  • Mfr # P1A-S020DS-0080

  • Zoro # G011930805


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Body Diameter
27 mm
End Cap Material
Aluminum
System of Measurement
Metric
Overall Height
23.4 mm
Rod Diameter
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1A-S020DS-0080
Zoro #
G011930805
UPC #
-
Country of Origin
China

Dimensions

Body Diameter
27 mm
Overall Height
23.4 mm
Rod Diameter
8 mm
Inlet Size
1/8 in
Bore Diameter
20 mm
Stroke Length
80 mm
End Cap Length
14 mm

Details

Item
Air Cylinder
End Cap Material
Aluminum
System of Measurement
Metric
Series
P1A
Mounting Orientation
Multiposition
Maximum Operating Pressure
145 psi
For Fluid Type
Air
Piston Rod Material
Stainless Steel
Cylinder Repair
Non-Repairable
Magnetic Piston
Magnetic Piston
Cylinder Type
Round Body
Standards
ISO 6432
Maximum Operating Temperature
176 Degrees F
Body Material
Stainless Steel
Minimum Operating Temperature
-4 Degrees F
Cylinder Action
Double Acting
Cushion Type
Bumpers
Air Inlet Type
BSPP
Number of Rods
Single Rod
End Cap Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.