Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinder, 9" Stroke Length, NPT

  • Mfr # 0.75BFDSRM09.00

  • Zoro # G211931374


product price: $73.99
/ea

Key Features

Air Inlet Type
NPT
Bore Diameter
3/4 in
Rod Diameter
1/4 in
Maximum Operating Pressure
250 psi
Stroke Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.75BFDSRM09.00
Zoro #
G211931374
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
Rod Diameter
1/4 in
Stroke Length
9 in
Rod Thread Size
1/4"-28 UNF
Inlet Size
1/8 in
Body Diameter
13/16 in
Rod Thread Length
3/4 in

Details

Item
Air Cylinder
Air Inlet Type
NPT
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Spring Extension Force
6 lb
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Number of Rods
Single Rod
End Cap Material
Aluminum
Cushion Type
None
Magnetic Piston
Magnetic Piston
Body Material
Stainless Steel
Series
SRM
System of Measurement
Inch
Minimum Operating Temperature
14 Degrees F
Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Cylinder Action
Double Acting
Piston Material
Aluminum
Rod Rotation
Rotating Rod

Description

Pneumatic Cylinder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.