Air Cylinder, 9/16 in Bore, 1 1/2 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56PSR01.50
  • Zoro # G6073846
product price: 
$
36.15
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.56PSR01.50
Zoro #
G6073846
UPC #
-
Country of Origin
United States
Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 1/2 in
Mount
Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Pivot
Single Acting/Double Acting
Single Acting
Cushion Type
None
Spring Retraction Force
4 lb
End Cap Material
Aluminum
Finish
Silver
Nose Mount Thread
7/16"-20
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Features
Non-Switch Ready
Spring Extension Force
2 lb
Actuation Type
Air Extend, Spring Retract
Series
SR
Inlet Gender
Female
For Fluid Type
Air
Maximum Operating Temperature
165 Degrees F
Body Material Grade
304
System of Measurement
Inch
Cylinder Repair
Non-Repairable
Number of Rods
Single Rod
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
UN
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
5.24 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension L
0.25 in
Air Cylinder Bore Dia.
9/16 in
Dimension E
0.31 in
Dimension A
1/2 in
Dimension N1
7/16"-20
Rod Thread Size
#10-32
Dimension Cb
0.31 in
Dimension Cd
0.157 in
Dimension B
0.437 in
Dimension Cc
0.188 in
Dimension Kk
#10-32 UNF
Nose Mount Thread Size
7/16"-20
Body Diameter
5/8 in
Inlet Size
#10-32
Bore Diameter
9/16 in
Rod Diameter
3/16 in
Stroke Length
1 1/2 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1 1/2 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.