Air Cylinder, 9/16 in Bore, 1 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56PSR01.00

  • Zoro # G6196924


product price: $35.75
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0.56PSR01.00
Zoro #
G6196924
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
4.12 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Air Cylinder Bore Dia.
9/16 in
Dimension Kk
#10-32 UNF
Dimension Cc
0.188 in
Dimension Cb
0.31 in
Rod Thread Size
#10-32
Dimension A
1/2 in
Dimension N1
7/16"-20
Dimension L
0.25 in
Dimension B
0.437 in
Dimension Cd
0.157 in
Dimension E
0.31 in
Nose Mount Thread Size
7/16"-20
Stroke Length
1 in
Body Diameter
5/8 in
Rod Diameter
3/16 in
Bore Diameter
9/16 in
Inlet Size
#10-32

Details

Cylinder Action
Single Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
1 in
Mount
Pivot
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Air Cylinder Mount
Pivot
Piston Rod Material
Stainless Steel
Temp. Range
-10 Degrees to 165 Degrees F
Piston Material
Aluminum
Single Acting/Double Acting
Single Acting
Finish
Silver
Nose Mount Thread
7/16"-20
Spring Retraction Force
4 lb
Features
Non-Switch Ready
Cushion Type
None
Spring Extension Force
2 lb
Cylinder Repair
Non-Repairable
System of Measurement
Inch
Maximum Operating Pressure
250 psi
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees F
Air Inlet Type
UN
Maximum Operating Temperature
165 Degrees F
Actuation Type
Air Extend, Spring Retract
Number of Rods
Single Rod
Series
SR
Inlet Gender
Female
Body Material Grade
304
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 1 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.