Air Cylinder, 9/16 in Bore, 3 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56NSRM03.00

  • Zoro # G6188533


product price:  $43.99
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.56NSRM03.00
Zoro #
G6188533
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
7.1 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Dimension E
0.50 in
Rod Thread Size
#10-32
Dimension B
0.437 in
Dimension A
1/2 in
Air Cylinder Bore Dia.
9/16 in
Dimension N1
7/16"-20
Dimension Kk
#10-32 UNF
Dimension Cc
0.188 in
Dimension J
0.19 in
Body Diameter
5/8 in
Rod Diameter
3/16 in
End Cap Length
3/16 in
Inlet Size
#10-32
Bore Diameter
9/16 in
Stroke Length
3 in
Nose Mount Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
3 in
Mount
Nose
Air Cylinder Type
Round Body
End Cap Material
Aluminum
Nose Mount Thread
7/16"-20
Single Acting/Double Acting
Single Acting
Spring Retraction Force
4 lb
Cushion Type
None
Finish
Silver
Piston Rod Material
Stainless Steel
Air Cylinder Mount
Nose
Temp. Range
14 Degrees to 140 Degrees F
Piston Material
Aluminum
Features
Switch Ready
Spring Extension Force
2 lb
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Series
SRM
Maximum Operating Pressure
250 psi
Actuation Type
Air Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
Body Material Grade
304
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
UN
System of Measurement
Inch
Number of Rods
Single Rod
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 3 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.