Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.56DSR04.00
  • Zoro # G6088406
product price: 
$
37.49
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.56DSR04.00
Zoro #
G6088406
UPC #
-
Country of Origin
United States
Item
Air Cylinder
Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Nose
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose
Cushion Type
None
Piston Material
Aluminum
Nose Mount Thread
7/16"-20
Finish
Silver
End Cap Material
Aluminum
Temp. Range
-10 Degrees to 165 Degrees F
Features
Non-Switch Ready
Piston Rod Material
Stainless Steel
Series
SR
Cylinder Repair
Non-Repairable
Maximum Operating Temperature
165 Degrees F
Body Material Grade
304
Number of Rods
Single Rod
For Fluid Type
Air
Air Inlet Type
UN
Minimum Operating Temperature
-10 Degrees F
Maximum Operating Pressure
250 psi
System of Measurement
Inch
Inlet Gender
Female
Rod Rotation
Rotating Rod

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
6.8 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Rod Thread Size
#10-32
Dimension Kk
#10-32 UNF
Dimension A
1/2 in
Dimension B
0.437 in
Air Cylinder Bore Dia.
9/16 in
Dimension E
0.50 in
Dimension J
0.19 in
Dimension Cc
0.188 in
Dimension N1
7/16"-20
Bore Diameter
9/16 in
End Cap Length
3/16 in
Nose Mount Thread Size
7/16"-20
Inlet Size
#10-32
Stroke Length
4 in
Body Diameter
5/8 in
Rod Diameter
3/16 in

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.