Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.56DXPSRM04.00

  • Zoro # G6084766


product price:  $68.29
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0.56DXPSRM04.00
Zoro #
G6084766
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
7.5 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Air Cylinder Bore Dia.
9/16 in
Dimension A
1/2 in
Dimension L
0.25 in
Dimension Cd
0.157 in
Dimension B
0.437 in
Dimension Cc
0.188 in
Dimension E
0.31 in
Dimension N1
7/16"-20
Dimension Cb
0.31 in
Dimension Kk
#10-32 UNF
Rod Thread Size
#10-32
Inlet Size
#10-32
Bore Diameter
9/16 in
Body Diameter
5/8 in
Rod Diameter
3/16 in
Nose Mount Thread Size
7/16"-20
Stroke Length
4 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
4 in
Mount
Nose and Pivot
Air Cylinder Type
Round Body
Piston Rod Material
Stainless Steel
Temp. Range
14 Degrees to 140 Degrees F
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Features
Switch Ready
Nose Mount Thread
7/16"-20
Air Cylinder Mount
Nose and Pivot
Finish
Silver
Cushion Type
None
End Cap Material
Aluminum
For Fluid Type
Air
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Body Material Grade
304
Series
SRM
System of Measurement
Inch
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
UN
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.