Shop PARKER

Air Cylinder, 9/16 in Bore, 4 in Stroke, Round Body Single Acting, Stainless Steel .

  • Mfr # 0.56PSR04.00
  • Zoro # G6187991

product price: 
$
48.15
/ea

Key Features

Cylinder Action
Single Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.56PSR04.00
Zoro #
G6187991
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
8.98 in
Rod Thread Length
1/2 in
Pivot Hole Dia.
0.157 in
Port Size
#10-32 UNF
Dimension L
0.25 in
Dimension Cb
0.31 in
Rod Thread Size
#10-32
Dimension E
0.31 in
Dimension Kk
#10-32 UNF
Dimension B
0.437 in
Dimension N1
7/16"-20
Air Cylinder Bore Dia.
9/16 in
Dimension A
1/2 in
Dimension Cd
0.157 in
Dimension Cc
0.188 in
Body Diameter
5/8 in
Stroke Length
4 in
Rod Diameter
3/16 in
Bore Diameter
9/16 in
Inlet Size
#10-32
Nose Mount Thread Size
7/16"-20

Details

Item
Air Cylinder
Cylinder Action
Single Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
4 in
Mount
Pivot
Air Cylinder Type
Round Body
Features
Non-Switch Ready
Piston Material
Aluminum
End Cap Material
Aluminum
Finish
Silver
Cushion Type
None
Nose Mount Thread
7/16"-20
Single Acting/Double Acting
Single Acting
Air Cylinder Mount
Pivot
Piston Rod Material
Stainless Steel
Spring Retraction Force
4 lb
Temp. Range
-10 Degrees to 165 Degrees F
Spring Extension Force
2 lb
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Actuation Type
Air Extend, Spring Retract
Maximum Operating Pressure
250 psi
Series
SR
Maximum Operating Temperature
165 Degrees F
Inlet Gender
Female
Body Material Grade
304
For Fluid Type
Air
Air Inlet Type
UN
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Pivot, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force 4 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.