Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.56DSR05.00

  • Zoro # G6103736


product price:  $39.39
/ea

Key Features

Cylinder Action
Double Acting
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
Rod Thread Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0.56DSR05.00
Zoro #
G6103736
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
9/16 in
Rod Dia.
0.188 in
Overall Length
7.8 in
Rod Thread Length
1/2 in
Port Size
#10-32 UNF
Rod Thread Size
#10-32
Dimension B
0.437 in
Dimension E
0.50 in
Dimension A
1/2 in
Air Cylinder Bore Dia.
9/16 in
Dimension J
0.19 in
Dimension N1
7/16"-20
Dimension Cc
0.188 in
Dimension Kk
#10-32 UNF
Stroke Length
5 in
Body Diameter
5/8 in
End Cap Length
3/16 in
Inlet Size
#10-32
Nose Mount Thread Size
7/16"-20
Rod Diameter
3/16 in
Bore Diameter
9/16 in

Details

Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Non-Magnetic Piston
Stroke
5 in
Mount
Nose
Air Cylinder Type
Round Body
Single Acting/Double Acting
Double Acting
Air Cylinder Mount
Nose
Temp. Range
-10 Degrees to 165 Degrees F
Features
Non-Switch Ready
Piston Material
Aluminum
End Cap Material
Aluminum
Finish
Silver
Nose Mount Thread
7/16"-20
Piston Rod Material
Stainless Steel
Cushion Type
None
Body Material Grade
304
For Fluid Type
Air
Number of Rods
Single Rod
Air Inlet Type
UN
Maximum Operating Temperature
165 Degrees F
Minimum Operating Temperature
-10 Degrees F
System of Measurement
Inch
Series
SR
Maximum Operating Pressure
250 psi
Cylinder Repair
Non-Repairable
Inlet Gender
Female
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.