Shop PARKER

Air Cylinder, 9/16 in Bore, 5 in Stroke, Round Body Double Acting, Stainless Steel .

  • Mfr # 0.56DSRM05.00
  • Zoro # G6232037

product price: 
$
53.55
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
9/16 in
Max. Pressure
250 psi
Body Material
Stainless Steel
Rod Dia.
0.188 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0.56DSRM05.00
Zoro #
G6232037
UPC #
-
Country of Origin
United States
Cylinder Action
Double Acting
Item
Air Cylinder
Max. Pressure
250 psi
Body Material
Stainless Steel
Tube Material
Stainless Steel
Cylinder Type
Round Body
Magnetic Piston
Magnetic Piston
Stroke
5 in
Mount
Nose
Air Cylinder Type
Round Body
Features
Switch Ready
Finish
Silver
Nose Mount Thread
7/16"-20
End Cap Material
Aluminum
Cushion Type
None
Air Cylinder Mount
Nose
Piston Rod Material
Stainless Steel
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Temp. Range
14 Degrees to 140 Degrees F
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Body Material Grade
304
System of Measurement
Inch
For Fluid Type
Air
Air Inlet Type
UN
Series
SRM
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
250 psi
Rod Rotation
Rotating Rod

Description

Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 9/16 in, Cushion Type None, Stroke Length 5 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Mounting Location Front, Body Material Grade 304, Body Diameter 5/8 in, Inlet Gender Female

Ratings & reviews