Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Cylinders

  • Mfr # 1.50CPLUM16AC24.00

  • Zoro # G122885971


product price: $863.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1.50CPLUM16AC24.00
Zoro #
G122885971
UPC #
-
Country of Origin
United States

Description

Round Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 1 1/2 in, Cushion Type Head and Cap, Stroke Length 24 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Body Diameter 1 3/4 in, Inlet Gender Female, Maximum Operating Pressure 150 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.