Air Cylinders
- Mfr # 2.00PLUM16A11.00
- Zoro # G622886379
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Bore Diameter
2 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2.00PLUM16A11.00
- Zoro #
- G622886379
- UPC #
- -
- Country of Origin
- United States
- Rod Rotation
- Rotating Rod
- Body Material Finish
- Anodized
- Piston Rod Material Finish
- Chrome Plated
- System of Measurement
- Inch
- For Fluid Type
- Dry, Filtered Air
- Maximum Operating Temperature
- 165 Degrees F
- Minimum Operating Temperature
- -10 Degrees F
- Rod Gender
- Male
- Magnetic Piston
- Magnetic Piston
- Maximum Operating Pressure
- 150 psi
- Body Material
- Aluminum
- Number of Rods
- Single Rod
- Piston Rod Material
- Steel
- Item
- Round Air Cylinder
- Series
- P
- Cushion Type
- None
- Cylinder Type
- Round Body
- Cylinder Repair
- Repairable
- Air Inlet Type
- NPT
Dimensions
- Bore Diameter
- 2 in
- Inlet Size
- 1/4"
- Rod Thread Size
- 5/8"-11
- Stroke Length
- 11 in
- Nose Mount Thread Size
- 5/8"-11
- Body Diameter
- 2 1/4 in
- Rod Diameter
- 5/8 in
- Rod Thread Length
- 1 1/4 in
Description
Round Air Cylinder, Body Material Aluminum, Cylinder Type Round Body, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 11 in, Inlet Size 1/4 In., Air Inlet Type NPT, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Body Diameter 2 1/4 in, Inlet Gender Female, Maximum Operating Pressure 150 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.