Air Cylinders
- Mfr # P1F-S100MC-0200-0000
- Zoro # G422885879
product price:Â
$
428.99
/ea
Free Shipping & Returns
Key Features
Rod Gender
Male
Rod Thread Size
M20x1.5
Rod Thread Length
40 mm
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1F-S100MC-0200-0000
- Zoro #
- G422885879
- UPC #
- -
- Country of Origin
- United States
- Rod Gender
- Male
- Number of Rods
- Single Rod
- Piston Rod Material Finish
- Chrome Plated
- Minimum Operating Pressure
- 1 bar
- Body Material Finish
- Anodized
- Cylinder Repair
- Repairable
- Cylinder Type
- Extruded
- Body Material
- Aluminum
- Standards
- ATEX (CE EX II 2GD c T4 120 Degrees C), ISO 15552
- System of Measurement
- Metric
- Minimum Operating Temperature
- -20 Degrees C
- Series
- P1F-S
- Cushion Type
- Adjustable
- For Fluid Type
- Dry, Filtered Compressed Air
- Maximum Operating Temperature
- 80 Degrees C
- Magnetic Piston
- Magnetic Piston
- Rod Rotation
- Rotating Rod
- Maximum Operating Pressure
- 10 bar
- Piston Material
- Polyoxymethylene
- Item
- Tie Rod Air Cylinder
- Tie Rod Material
- Stainless Steel
- Piston Rod Material
- Carbon Steel
- Air Inlet Type
- G
Dimensions
- Rod Thread Size
- M20x1.5
- Rod Thread Length
- 40 mm
- Overall Height
- 111 mm
- Overall Width
- 111 mm
- Stroke Length
- 200 mm
- Rod Diameter
- 25 mm
- Bore Diameter
- 100 mm
- Inlet Size
- 1/2"
Description
Tie Rod Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Sleeve Nut, Bore Diameter 100 mm, Cushion Type Adjustable, Stroke Length 200 mm, Inlet Size 1/2 In., Air Inlet Type G, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Overall Width 111 mm
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer, and 1,3-Butadiene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.