Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 40 CFM, 1/2 In

  • Mfr # AD0400-35

  • Zoro # G3176521


product price: $4,089.99
/ea
Free Shipping & Returns

Key Features

ISO Class
4, 5, 6
CFM
40
Dew Point (Deg. F)
35
Phase
DC
Features
Quiet Operation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD0400-35
Zoro #
G3176521
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
12.4 in
Width (In.)
44.5 in
Overall Width
5 7/16 in
Overall Height
12 13/32 in
Air Inlet Size
1/2 in
Overall Depth
44 1/2 in
Air Outlet Size
1/2 in

Details

ISO Class
4, 5, 6
CFM
40
Dew Point (Deg. F)
35
Phase
DC
Features
Quiet Operation
Bracket Kit
Included
Max. Inlet Temp. (Deg. F)
120 Degrees F
Filter
Grade BX Coalescing
Series
AD
Max. Ambient Temp. (F)
120 Degrees F
Inlet/Outlet (In.)
1/2 in
Type
Membrane
Item
Membrane Air Dryer
Max. Pressure (PSI)
150 psi
Includes
Auto Drain
Pressure Drop
5 psid
Number of Air Outlets
1
Maximum Flow @ 100 psi
40 scfm
Maximum Ambient Temperature
120 Degrees F
Maximum Flow Rate
40 cfm
Air Inlet Type
NPT
Maximum Operating Pressure
150 psi
Drain Included
Yes
Air Outlet Gender
Female
Bracket Kit Included
Yes
Air Inlet Gender
Female
Drain Type
Automatic
Filter Rating
0.01 micron
Minimum Flow Rate
40 cfm
Dew Point
35 Degrees F
Air Outlet Type
NPT
Number of Stages
3
Filter Element Life
1 yr
Maximum Operating Temperature
120 Degrees F
Number of Air Inlets
1
Filter Element Compatibility
8104N-1A1-BX
Filtered Substance
Oil, Water
Filter Type
Coalescing

Description

Membrane Air Dryer, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 40 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 120 Degrees F, Maximum Ambient Temperature 120 Degrees F, Drain Type Automatic, ISO Class 4, 5, 6, Dew Point 35 Degrees F, Overall Width 5 7/16 in, Overall Height 12 13/32 in, Series AD, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Bracket Kit Included Yes, Drain Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.