Zoro Homepage

Air Pilot Valve, Normally Closed, 1-1/4 In

  • Mfr # N32471091

  • Zoro # G2751104


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Body Style
Inline
Series
N
Valve Actuator / Return
Air Pilot / Air Return
Pilot Pressure
25 psi
Overall Height
5 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N32471091
Zoro #
G2751104
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
5 15/16 in
Overall Width
6 in
Height (In.)
7 1/2 in
Length (In.)
5 1/4 in
Port Size (In.)
1-1/4
Valve Port Size
1 1/4 in Outlet, 1 in Inlet
Width (In.)
6 in
Pilot Port Size NPT (In.)
1/4
Overall Length
5 1/4 in
Valve Port Connection Size
1 1/4 in (Outlet); 1 in (Inlet)
Pilot Port Connection Size
3/4 in

Details

Item
Pilot Air Control Valve
Body Style
Inline
Series
N
Valve Actuator / Return
Air Pilot / Air Return
Pilot Pressure
25 psi
Body Material
Aluminum
Override
No Override
Actuator/Return
Air Pilot/Air Return
Valve Ways and Positions
2-Way/2-Position
Type
Normally Closed
Max. Operating PSI
140 psi
NPT Port (In.)
1/4
Number of Positions
Two-Position
Vacuum
External Pilot
Number of Ways
Two-Way
Max. CFM - Valves
35 cfm
Standards
CE Certified
Valve Port Connection Type
NPT
Flow Rate - Maximum
35 scfm
Operating Temperature - Maximum
200 Degrees F
Seal Material
Nitrile
Coefficient of Volume (Cv)
30
Pilot Port Connection Type
NPT
Operating Temperature - Minimum
0 Degrees F
Product Type
Pilot Air Control Valve
Operating Pressure - Maximum
250 psi
Lubrication
Lubrication Not Required
Valve Type
Poppet
Return Action
Pilot Return
Valve Action
Normally Closed
For Media
Air
Actuator Type
Remote Pilot
Fail Position
Closed
Application
Automotive, Foundries, Pulp and Paper Mills, Steel Mills

Description

Pilot Air Control Valve, Valve Ways and Positions 2-Way/2-Position, Valve Actuator / Return Air Pilot / Air Return, Valve Port Size 1 1/4 in Outlet, 1 in Inlet, Max. CFM - Valves 35 cfm, Center Position Not Applicable, Max. Operating PSI 140 psi, Pilot Pressure 25 psi, Pilot Port Size NPT (In.) 1/4, Vacuum External Pilot, Length (In.) 5 1/4 in, Width (In.) 6 in, Height (In.) 7 1/2 in, Pilot Air Control Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.