Zoro Homepage

Air Regulator, 3/4 In NPT, 300 cfm, 300 psi

  • Mfr # R119-06CG/M2

  • Zoro # G4862487


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Regulators
3/4 in
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Overall Height - Regulators
10.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R119-06CG/M2
Zoro #
G4862487
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Regulators
3/4 in
Overall Height - Regulators
10.02 in
Overall Width (Regulators)
4.69"
Overall Length
4.69 in
Overall Width - Regulators
4.69 in
Pipe Size (Regulators)
3/4"
Overall Height (Regulators)
10.02"
Overall Width
4 3/8 in
Pressure Gauge Port Size
1/4 in
Air Outlet Size
3/4 in
Overall Height
10 in
Overall Depth
4 11/16 in
Air Inlet Size
3/4 in
Length
4.69"
Height
10.02"
Width
4.69"

Details

Item
Compressed Air Regulator
Max. Inlet Pressure - Regulators
300 psi
Adjustment Range - Regulators
0 to 125 psi
Max. Temp. - Regulators
125 Degrees F
Compressed Air Regulator Product Grouping
General Purpose Air Regulator
Gauge Port
1/4 in NPT
Max. Inlet Pressure (Regulators)
300 psi
Adjustment Range (Regulators)
0 to 125 psi
Adjustment Knob
Nonrising
Max. Temp. (Regulators)
125 Degrees F
Body Material
Zinc
Valve Design
Balanced
Includes
(2) Gauge Plugs and Face Gauge, Regulator
Max. Flow - Regulators
300 cfm
Series
R119
Max. Flow (Regulators)
300 cfm
Weight
6.2 lb
Seal Material
Nitrile
For Fluid Type
Air
Pressure Gauge Port Type
NPT
Maximum Regulated Pressure
125 psi
Air Outlet Gender
Female
Minimum Regulated Pressure
2 psi
Air Outlet Type
NPT
Regulator Type
Relieving
Adjustment Location
Top
Number of Air Inlets
1
System Location
Air Line
Air Inlet Gender
Female
Modular Connection
No Modular Connection
Minimum Operating Temperature
40 Degrees F
Maximum Flow Rate
300 cfm
Adjustment Mechanism Material
Steel
Air Inlet Type
NPT
Number of Air Outlets
1
Adjustment Mechanism
Screwdriver
For Substance Type
Air
Maximum Operating Pressure
300 psi
Maximum Operating Temperature
125 Degrees F
Pressure Gauge Included
Yes
Material
Zinc
Max. Pressure
300 psi

Description

Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 300 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 125 Degrees F, Pressure Gauge Included Yes, Adjustment Mechanism Screwdriver, Overall Width 4 3/8 in, Adjustment Location Top, System Location Air Line, Series R119, Adjustment Mechanism Material Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.