Shop PARKER
See all product information
Create Account
Assembly Tool, Push-Lok Cut-Off
- Mfr # 881540
- Zoro # G616584533
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Maximum Compatible Hose Inside Diameter
3/4 in
Hose Cutter Included
Includes Hose Cutter
Overall Length
16 in
Features
Lightweight Design, Properly Aligns Hose for Accurate Hose Assemblies, Sharp and Precise Cutting Tools
Fittings Supported
Push-Lok Cut-Off
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 881540
- Zoro #
- G616584533
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Assembly Tool
- Hose Cutter Included
- Includes Hose Cutter
- Features
- Lightweight Design, Properly Aligns Hose for Accurate Hose Assemblies, Sharp and Precise Cutting Tools
- Fittings Supported
- Push-Lok Cut-Off
Dimensions
- Maximum Compatible Hose Inside Diameter
- 3/4 in
- Overall Length
- 16 in
- Minimum Compatible Hose Inside Diameter
- 1/4 in
Description
PUSH-LOK ASSEMBLY TOOL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.