Zoro Homepage

B Clevis, Aluminum, 1" L

  • Mfr # 0179190000

  • Zoro # G911931384


product price: $42.99
/ea

Key Features

Mount Type
Pivot Bracket
Overall Length
1 in
Series
S
Product Type
Pivot Bracket
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0179190000
Zoro #
G911931384
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Overall Width
1/2 in
Overall Height
7/8 in
For Bore Diameter
1 in, 1 1/8 in, 1 1/4 in
Mount Hole Center-to-Center Width
0.62 in

Details

Mount Type
Pivot Bracket
Item
B Clevis
Series
S
Product Type
Pivot Bracket
Compatible with Brand
Parker
System of Measurement
Inch
Body Material
Steel
Compatible with Series
S

Description

Cylinder Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.