Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

B SPOOL 8 SERIES 4W2P

  • Mfr # DSL084B

  • Zoro # G215920947


product price: $74.29
/ea

Key Features

Number of Ways
Four-Way
Series
DSL084
Overall Height
4.48 in
Overall Width
1.33 in
Standards
ISO 4406 18/16/13, SAE Class 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSL084B
Zoro #
G215920947
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4.48 in
Overall Width
1.33 in
Overall Length
2.47 in
Valve Cavity Size
C08-4
Port Connection Size
1.33
Port Connection Dash Size
8

Details

Number of Ways
Four-Way
Series
DSL084
Standards
ISO 4406 18/16/13, SAE Class 4
Item
Spool Valve
Body Material
Steel
Number of Positions
Two Positions
Mounting
Screw-In
Flow Rate - Maximum
4 gpm
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Maximum
200 Degrees F
Includes Seals
Seals Included
Operating Temperature - Minimum
-35 Degrees F
Return Mechanism
Solenoid
Actuation Mechanism
Electrical
Body Finish
Zinc Plated
Seal Material
Polyurethane
Action Type
Direct Acting
Cartridge Material
Steel
Pressure Setting - Maximum
3,000 psi

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C08-4, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.48 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.