Manual 2-Way Ball Valve, Push, Polypro

  • Mfr # LFPP6VUCPB6

  • Zoro # G104988614


product price:  $9.19
/ea

Key Features

Ball Material
PSU
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFPP6VUCPB6
Zoro #
G104988614
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8 in
Overall Length
2.63 in
Connection Size - Side 2
3/8 in
Handle Height
1.42 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
PSU
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Tube x Tube
Item
Manual Two-Way Ball Valve
Compliance
ISO 9001:2015
Body Material
Polypropylene
Seal Material
EPDM
Standards
FDA
Handle Material
Acetal
Max. Pressure
150 PSI
Stem Type
Blowout Resistant
Stem Material
PSU
Seat Material
EPDM
Handle Type
Lever
Hose I.D.
3/8 in
Temp. Range
0 Degrees to 212 Degrees F
Features
Bi-directional Flow for Maximum Productivity, Built in LIQUIfit, Low Profile Design Allows for Easy Assembly, TrueSeal and Par-Barb connection
Maximum Pressure - Steam
150 PSI
3-A Standard Compliance
Meets 3A Sanitary Standards
Handle - Locking
Non-Locking
Connection Type - Side 2
Barb
Operating Temperature - Maximum
225 Degrees F
Vacuum Service Rating
Not Rated
Color - Valve Body
White
Operating Temperature - Minimum
0 Degrees F
NSF Certifications for Food and Drinking Water
NSF 51, NSF 61
Color - Valve Handle
Gray
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Connection Gender - Side 2
Male
Connection Type - Side 1
Push
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Meets 3A Sanitary Standards, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.