Zoro Homepage

Barbed, Push-to-Connect Fractional Plastic Push-to-Connect Fitting, Polymer

  • Mfr # 6322 56 56WP2

  • Zoro # G905670114


product price: $1.59
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Overall Length
39 mm
Fitting Material
Polymer
Maximum Operating Temperature
200 Degrees F
Application
Fluid Transfer, Food Process, Medical, Purification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6322 56 56WP2
Zoro #
G905670114
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
39 mm

Details

Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Fitting Material
Polymer
Maximum Operating Temperature
200 Degrees F
Application
Fluid Transfer, Food Process, Medical, Purification
Color
White
Minimum Operating Temperature
35 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Compatible Tube Material
Polyethylene
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, RoHS, WRAS
Resistance Properties
Chemical-Resistant
Fitting Side B Connection Type
Barbed
Fitting Shape
Straight
Maximum Operating Pressure
230 psi
Operating Pressure - Maximum
230 psi
Connector Type
Adapter
For Media Type
Beverages, Potable Water
Fitting Side 1 Connection Type
Tube Stem
Series
Legris
Operating Temperature - Minimum
35 Degrees F
Fitting Side 2 Connection Type
Barbed
Operating Temperature - Maximum
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included

Description

Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Barbed, Fitting Material Polymer, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 39 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.