Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer
Mfr # 6322 10 07WP2
Zoro # G005394125
product price: $3.45
/eaKey Features
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
230 psi
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6322 10 07WP2
Zoro #
G005394125
UPC #
-
Country of Origin
France
Dimensions
Overall Length
50 mm
Details
Item
Push-Fit Adapter Fitting
Specific Fitting Shape
Straight Adapter
Maximum Operating Pressure
230 psi
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Material
Polymer
Minimum Operating Temperature
35 Degrees F
Application
Fluid Transfer, Food Process, Medical, Purification
Compatible Tube Material
Polyethylene
Standards
ACS, DM 174, FDA Approved, KTW, NSF 51, NSF/ANSI 61, REACH, Reg: 1935/2004, RoHS, WRAS
Color
White
Fitting Side B Connection Type
Barbed
Resistance Properties
Chemical-Resistant
Fitting Shape
Straight
Operating Temperature - Minimum
35 Degrees F
Series
Legris
Fitting Side 1 Connection Type
Tube Stem
For Media Type
Beverages, Potable Water
Connector Type
Adapter
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Fitting Side 2 Connection Type
Barbed
Operating Pressure - Maximum
230 psi
Operating Temperature - Maximum
200 Degrees F
Description
Push-Fit Adapter Fitting, Application Fluid Transfer, Food Process, Medical, Purification, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Barbed, Fitting Material Polymer, Fitting Thread Size Not Applicable, Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 230 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 50 mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.