Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SSBF163S
Zoro #
G9146417
UPC #
687472054221
Country of Origin
United States
Dimensions
Connection Size (In.)
3/8
Overall Length (In.)
7-3/4
Cut Out Length (In.)
7-1/4
Details
Item
Bi-Flow Filter-Dryer
Type
Steel
For Use With
Heat Pumps
Number of Cores
1
Connection
ODF
R-22 Capacity (Tons)
8
R-410A Capacity
8 tons
Description
Desiccant Capacity 16 cu. in.
Description
Bi-Flow Filter-Dryer, Connection Size (In.) 3/8, Overall Length (In.) 7-3/4, R-22 Capacity (Tons) 8, Number of Cores 1, Type Steel, For Use With Heat Pumps, Connection ODF, Description Desiccant Capacity 16 cu in, R-410A Capacity 8 tons, Cut Out Length (In.) 7-1/4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.