Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Air Hose 1" brass 30FT L

  • Mfr # 8010101-16-16-16B-360-BLK

  • Zoro # G812477448


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Material
Steel
Standards
MSHA Approved
Hose Fitting B Size
1 in
Hose Configuration
Coupled Assembly
Hose Fitting A Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-16-16-16B-360-BLK
Zoro #
G812477448
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
1 in
Hose Fitting A Size
1 in
Hose Inside Dia.
1 in
Hose Length
30 ft
Fitting Size
1 in x 1 in
Hose Outside Dia.
1 1/4 in
Hose Dash Size
16
Bend Radius
10 in

Details

Item
Air Hose
Hose Fitting B Material
Steel
Standards
MSHA Approved
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Steel
Hose Fitting A Type
MNPTF
Fitting Material
Steel x Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Color
Black
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting B Type
MNPTF
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Not Recommended Chemicals
Refrigerant
Hose Braid Layers
1
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F

Description

Black Air Hose 1" brass 30FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.